Skip Content

TP
BATES FOOTWEAR

6" Work Boot Work Boots, Toe Type: Plain, Black, Size: 8-1/2

  • Item # 39EN51
  • My Part #
  • Mfr. Model # E07006
  • Catalog Page # N/A
  • Catalog Group # J4196
  • UNSPSC # 46181604
Work Boot,8-1/2EW,Front Lace/Side Zip,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $106.29 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.8 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strike tactical boots are built for comfort, with the Endurance Performance System's antifatigue features: A cushiony dual-density footbed with memory foam, shock-reducing dual-density EVA midsole, nylon shank insole for stability, and slip-resistant multiterrain rubber lug outsole. The durable design employs a waterproof leather and nylon upper, protective TPU panels, waterproof membrane, and YKK® nylon side zipper.

View More

Technical Specs

  • Item Work Boots
  • Footwear Style 6" Work Boot
  • Size 8-1/2
  • Footwear Width EW
  • Gender Men's
  • Predominant Footwear Color Black
  • Footwear Closure Type Front Lace and Side Zipper
  • Shineable Toe Yes
  • Toe Type Plain
  • Waterproof Yes
  • Insulated No
  • Height 6"
  • Color Black
  • Style Number E07006
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.