TP
BATES

8" Work Boot Work Boots, Toe Type: Plain, Black, Size: 13

  • Item # 462G58
  • My Part #
  • Mfr. Model # E05150
  • Catalog Page # N/A
  • Catalog Group # J6904
  • UNSPSC # 46181604
8" Work Boot Work Boots, Toe Type: Plain, Black, Size: 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bates® Raide Hot Weather Side Zip Boot features an X40™ Ortholite® removable cushioned insert and a breathable lining for comfort. A lightweight YKK® zipper allows for easy-on, easy-off. Molded TPU heel cups matched with slip-resistant rubber treads provide stabilization. Strobel construction offers higher flexibility and strength than standard construction. 

View More

Technical Specs

  • Item Work Boots
  • Footwear Style 8" Work Boot
  • Size 13
  • Footwear Width M
  • Gender Men's
  • Predominant Footwear Color Black
  • Footwear Closure Type Front Lace and Side Zipper
  • Shineable Toe Yes
  • Toe Type Plain
  • Waterproof No
  • Insulated Yes
  • Height 8"
  • Color Black
  • Style Number E05150
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.