TP
BATES

8" Work Boot, 9, EW, Men's, Black, Plain Toe Type, 1 PR

  • Item # 462H20
  • My Part #
  • Mfr. Model # E05170
  • Catalog Page # N/A
  • Catalog Group # J6907
  • UNSPSC # 46181604
8" Work Boot,  9,  EW,  Men's,  Black,  Plain Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Military and Tactical Boots


$126.79 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Bates® Siege Hot Weather Side Zip Boot features a cushioned removable insert with Cleansport NXT that adds to comfort and provides odor control. A lightweight YKK® zipper allows for easy-on, easy-off. A slip-resistant rubber outsole and durable leather and nylon upper for long wear. Strobel construction offers higher flexibility and strength than standard construction. 

View More

Technical Specs

  • Item Tactical Boots
  • Footwear Style 8" Work Boot
  • Size 9
  • Footwear Width EW
  • Gender Men's
  • Predominant Footwear Color Black
  • Footwear Closure Type Front Lace and Side Zipper
  • Shineable Toe Yes
  • Toe Type Plain
  • Waterproof No
  • Insulated Yes
  • Height 8"
  • Color Black
  • Style Number E05170
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms