Skip Content

DG
BASYX BY HON

Worksurface Stadium Shelves,30 In,Chstnt

  • Item # 22XW06
  • My Part #
  • Mfr. Model # HMNG30STDM.C1.A1
  • Catalog Page # N/A
  • UNSPSC # 56101702
Worksurface Stadium Shelves,30 In,Chstnt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Desk Accessories

Technical Specs

  • Item Worksurface Stadium Shelves
  • Series Manage
  • Color Chestnut
  • Overall Width 30"
  • Overall Height 7-1/2"
  • Overall Depth 21"
  • Material Melamine
How can we improve our Technical Specifications?

Compliance and Restrictions

None