Skip Content

DG
BASYX BY HON

Worksurface Overhead Storage,36 In,Wheat

  • Item # 22XW09
  • My Part #
  • Mfr. Model # HMNG36OVRD.WH.A1
  • Catalog Page # N/A
  • UNSPSC # 56101703
Worksurface Overhead Storage,36 In,Wheat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Worksurface Overhead Storage
  • Series Manage
  • Color Wheat
  • Overall Width 36"
  • Overall Height 17-3/4"
  • Overall Depth 14-1/2"
  • Material Melamine
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.