Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Worksurface Open File Center,30W,Wheat

  • Item # 22XV94
  • My Part #
  • Mfr. Model # HMNG30FCO.WH.A1
  • Catalog Page # N/A
  • UNSPSC # 56101702
Worksurface Open File Center,30W,Wheat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filing Cabinets

Technical Specs

  • Item Worksurface Open File Center
  • Type Credenza
  • Width 30"
  • Depth 16"
  • Height 22"
  • Color Wheat
  • Construction Melamine
  • Finish Wheat
  • Number of Drawers or Bins 0
  • Number of Pockets 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms