Skip Content

DG
BASYX BY HON

Worksurface Leg,Ash

  • Item # 22XW14
  • My Part #
  • Mfr. Model # HMNGDLEG.A1
  • Catalog Page # N/A
  • UNSPSC # 56101703
Worksurface Leg,Ash close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Desk Accessories

Technical Specs

  • Item Worksurface Leg
  • Series Manage
  • Color Ash
  • Overall Width 2-1/4"
  • Overall Height 28-1/2"
  • Overall Depth 23-1/2"
  • Material Melamine
How can we improve our Technical Specifications?

Compliance and Restrictions

None