Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BASYX BY HON

Black Mesh Executive Chair 23" Back Height, Arm Style: Adjustable

  • Item# 13E932
  • Mfr. Model# BSXVL531MM10
  • Catalog Page# 1585
  • UNSPSC# 56101504
Black Mesh Executive Chair 23" Back Height, Arm Style: Adjustable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $251.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.93 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features swivel/tilt mechanism and adjustable tilt tension.

View More

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Back Color Family Black
  • Back Material Family Mesh
  • Seat Material Mesh
  • Back Material Mesh
  • Nominal Seat Height Range 17" to 21"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17"
  • Seat Height Max. 21"
  • Back Height 23"
  • Arm Style Adjustable
  • Caster Type Hard Floor
  • Office Chair Arm Style Adjustable
  • Overall Height 42-1/2"
  • Overall Width 27"
  • Overall Depth 27"
  • Seat Width 22"
  • Seat Depth 18"
  • Back Width 19"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Series High-Back Task
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Highback, Pneumatic Seat-Height Adjustment, 360 Degrees Swivel, Synchronized Knee Tilt, Tilt Tension and Tilt Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.