Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BASYX BY HON

Cabinet, 15 x 26-1/8 x 22 In, Putty

  • Item# 13E977
  • Mfr. Model# BSXH412PL
  • Catalog Page# 1901
  • UNSPSC# 56101702
Cabinet,15 x 26-1/8 x 22 In,Putty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Standard File Cabinets

Product Details

This 2-drawer file cabinet from basyx® by HON is letter width and 22"D. Steel construction with telescoping ball-bearing slides for smooth, quiet operation. Full cradle suspension with nylon rollers and a wire follower. Includes lock. 5-yr. limited warranty.
SCS Indoor Advantage Certified. Meets ANSI/BIFMA and ISTA Standards.

View More

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Vertical
  • Series H410
  • File Size Letter
  • Number of Drawers 2
  • Overall Width 15"
  • Overall Height 26-1/8"
  • Overall Depth 22"
  • Finish Putty
  • Color Putty
  • Material Steel
  • Handle Type Pull with Thumb Latch
  • Label Holder Included Yes
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Includes High Drawer Sides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None