Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

VL870 Loveseat,SofThread Leather,Black

  • Item # 14Z849
  • My Part #
  • Mfr. Model # HVL872.SB11
  • Catalog Page # N/A
  • UNSPSC # 56101502
VL870 Loveseat,SofThread Leather,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Soft leather cushioned seat provides an attractive, comfortable place to sit and relax. Weight capacity: 250 lb.

View More

Technical Specs

  • Item Loveseat
  • Series VL870
  • Overall Height 32"
  • Overall Width 53-1/2"
  • Overall Depth 28-3/4"
  • Seat Height 19"
  • Seat Width 42"
  • Seat Depth 21"
  • Back Height 19"
  • Back Width 50"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material SofThread(TM) Leather
  • Back Material Leather
  • Frame Material Wood
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 4-3/4"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Padded
  • Standards Green Compliant, Green Compliance Certificate/Authority
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms