Skip Content

TP
BASYX BY HON

VL870 Club Chair,Leather,Black

  • Item # 14Z850
  • My Part #
  • Mfr. Model # HVL871.ST11
  • Catalog Page # N/A
  • UNSPSC # 56101504
VL870 Club Chair,Leather,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $903.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 51.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Soft leather cushioned seat provides an attractive, comfortable place to sit and relax. Weight capacity: 250 lb.

View More

Technical Specs

  • Item Reception Chair
  • Series VL870
  • Overall Height 32"
  • Overall Width 33"
  • Overall Depth 28-3/4"
  • Seat Height 19"
  • Seat Width 22"
  • Seat Depth 21"
  • Back Height 19"
  • Back Width 30"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material SofThread(TM) Leather
  • Back Material Leather
  • Frame Material Wood
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 4-3/4"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Padded
  • Standards Green Compliant, Green Compliance Certificate/Authority
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.