DG
BASYX BY HON

VL606 Guest Chair, Fabric, Navy

  • Item # 13E954
  • My Part #
  • Mfr. Model # HVL606.VA90
  • Catalog Page # N/A
  • UNSPSC # 56101504
VL606 Guest Chair, Fabric, Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Guest Chair
  • Series VL606
  • Overall Height 32-3/4"
  • Overall Width 21-1/4"
  • Overall Depth 21"
  • Seat Height 19"
  • Seat Width 19"
  • Seat Depth 18"
  • Back Height 16"
  • Back Width 19"
  • Seat Color Navy Blue
  • Back Color Navy Blue
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness 2"
  • Arm Style No Arm
  • Weight Capacity 250 lb.
  • Features Padded
  • Standards Green Compliant, Green Compliance Certificate/Authority
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.