Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Tray and Shelf for Worksurface Wall,Ash

  • Item # 22XW16
  • My Part #
  • Mfr. Model # HMNGSHTR.A1
  • Catalog Page # N/A
  • UNSPSC # 56101703
Tray and Shelf for Worksurface Wall,Ash close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Desk Accessories

Technical Specs

  • Item Tray and Shelf for Worksurface Wall
  • Series Manage
  • Color Ash
  • Overall Width 17-1/2"
  • Overall Height 1"
  • Overall Depth 9"
  • Material Melamine
  • Includes (1) 13" Tray and (1) 17-1/2" Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.