DG
BASYX BY HON

Straight Panel Connector, Lt Gray, PR

  • Item # 14R793
  • My Part #
  • Mfr. Model # HBV-QC180.Q
  • Catalog Page # N/A
  • UNSPSC # 56111507
Straight Panel Connector, Lt Gray, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Office Panel System Connector
  • Type 180 Degree
  • Height (In.) 1/2
  • Width (In.) 1-1/4
  • Depth (In.) 2-3/8
  • Color Light Gray
  • Work Surface Width (In.) 1-1/4
  • Work Surface Depth (In.) 2-3/8
  • Work Surface Height (In.) 1/2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.