Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Rectangle Training Tabletop, Silver Mesh, 72"W x 30" Depth

  • Item # 45MA95
  • My Part #
  • Mfr. Model # HBHAT3072B9
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Training Tabletop, Silver Mesh, 72"W x 30" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Training Tabletop
  • Surface Material Melamine
  • Shape Rectangle
  • Table Shape Rectangle
  • Width 72"
  • Depth 30"
  • Height 29"
  • Tabletop Color Family Silver
  • Tabletop Color Silver Mesh
  • Assembled/Unassembled Assembled
  • Edge Color Silver
  • Edge Type Flat
  • Top Thickness 1"
  • Series Basyx(R)
  • Load Rating 250 lb.
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.