Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Rectangle Multipurpose Table, Wheat, 47"W x 24" Depth

  • Item # 35YX61
  • My Part #
  • Mfr. Model # HBMPT4824P.WH
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Multipurpose Table, Wheat, 47"W x 24" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Multipurpose Table
  • Surface Material Melamine
  • Shape Rectangle
  • Table Shape Rectangle
  • Width 47"
  • Depth 24"
  • Height 29"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Wheat
  • Frame Color Black
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Edge Color Wheat
  • Edge Type Flat
  • Leg Type Angled
  • Top Thickness 1"
  • Series Basyx(R)
  • Load Rating 250 lb.
  • Features Flip Top
  • Standards ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.