Skip Content

DG
BASYX BY HON

Rectangle Multipurpose Table, Light Gray, 47"W x 24" Depth

  • Item # 35YX60
  • My Part #
  • Mfr. Model # HBMPT4824P.QZ
  • Catalog Page # N/A
  • UNSPSC # 56101519
Tables,Light Gray,47-1/5inW,Flip Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Multipurpose Table
  • Surface Material Melamine
  • Shape Rectangle
  • Width 47"
  • Depth 24"
  • Height 29"
  • Tabletop Color Family Gray
  • Tabletop Color Light Gray
  • Frame Color Black
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Edge Color Light Gray
  • Edge Type Flat
  • Leg Type Angled
  • Top Thickness 1"
  • Series Basyx(R)
  • Load Rating 250 lb.
  • Features Flip Top
  • Standards ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None