Skip Content

DG
BASYX BY HON

Reception Desk Counter,Cherry

  • Item # 14Y318
  • My Part #
  • Mfr. Model # HBL2211.A1A1
  • Catalog Page # N/A
  • UNSPSC # 56101703
Reception Desk Counter,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reception Desk Counter
  • Series BL Series
  • Color Medium Cherry
  • Overall Width 72"
  • Overall Height 14-1/4"
  • Overall Depth 36"
  • Material Laminate
  • For Use With 72" Desk Shell and Reception Desk Return
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.