Skip Content

DG
BASYX BY HON

Peninsula Desk,72 in. W,Espresso

  • Item # 45ME67
  • My Part #
  • Mfr. Model # HBL2115.ESES
  • Catalog Page # N/A
  • UNSPSC # 56101703
Peninsula Desk,72 in. W,Espresso close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Office Desks

Technical Specs

  • Item Peninsula Desk
  • Series BL
  • Overall Width 72"
  • Overall Height 29"
  • Overall Depth 36"
  • Number of Pedestals 0
  • Pedestal Location None
  • Number of Drawers 0
  • Pedestal Style None
  • Keyboard Shelf No
  • Color Base Espresso
  • Color Top Espresso
  • Top Material Laminate
  • Handle No
  • Assembly Easy to Assemble (ETA)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products