Skip Content

DG
BASYX BY HON

Desk Pedestal,27-3/4 In H,Mahogany

  • Item # 13F026
  • My Part #
  • Mfr. Model # HBL2162.NN
  • Catalog Page # N/A
  • UNSPSC # 56101712
Desk Pedestal,27-3/4 In H,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Desk Pedestals

Technical Specs

  • Item Desk Pedestal
  • Series BL
  • Overall Width 15-3/5"
  • Overall Height 27-3/4"
  • Overall Depth 21-3/4"
  • Number of Drawers 3
  • Color Base Mahogany
  • Base Material Wood Laminate
  • Handle Pull
  • Assembly Not Required
  • Standards ANSI/BIFMA
  • For Use With Basyx(R) BL Laminate Series Credenza Shell, Basyx(R) BL Laminate Series Desk Shell, basyx(R) BL Laminate Series Return Shell
  • Includes 3 Drawers, Pencil Tray, Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None