Skip Content

DG
BASYX BY HON

Office Workstation,Full,96in. D,Laminate

  • Item # 48WM30
  • My Part #
  • Mfr. Model # HBLDCH7296ES
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Workstation,Full,96in. D,Laminate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Office Desks

Technical Specs

  • Item Office Workstation
  • Series BL
  • Overall Width 72"
  • Overall Height 66-1/8"
  • Overall Depth 96"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Number of Drawers 5
  • Pedestal Style Full
  • Keyboard Shelf No
  • Color Base Espresso
  • Color Top Espresso
  • Base Material Laminate
  • Top Material Thermofused Laminate
  • Handle No
  • Assembly Easy to Assemble (ETA)
  • For Use With HON BL Laminate Furniture
  • Includes Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products