Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Office Panel System,Gray,24 in.W

  • Item # 45MA30
  • My Part #
  • Mfr. Model # HBV-P4224.2310GRE.Q
  • Catalog Page # N/A
  • UNSPSC # 56111507
Office Panel System,Gray,24 in.W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Modular Cubicles

Technical Specs

  • Item Office Panel System
  • Panel Material Hardboard
  • Height (In.) 42
  • Width (In.) 24
  • Depth (In.) 1-1/2
  • Max. Panel Thickness (In.) 1-1/2
  • Color Gray
  • Work Surface Width (In.) 24
  • Work Surface Depth (In.) 1-1/2
  • Work Surface Height (In.) 42
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.