Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Office Desk Shell,24 in. D x 60 in. W

  • Item # 48WM20
  • My Part #
  • Mfr. Model # HBL2123.ESES
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Desk Shell,24 in. D x 60 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Office Desk Shell
  • Series BL
  • Overall Width 60"
  • Overall Height 29"
  • Overall Depth 24"
  • Number of Pedestals 0
  • Pedestal Location None
  • Number of Drawers 0
  • Pedestal Style None
  • Keyboard Shelf No
  • Color Base Espresso
  • Color Top Espresso
  • Base Material Laminate
  • Top Material Thermofused Laminate
  • Handle No
  • Assembly Easy to Assemble (ETA)
  • For Use With HON BL Laminate Furniture
  • Includes (2) Black Grommets In The Top, Adjustable Floor Leveling Glides
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products