Skip Content

DG
BASYX BY HON

Office Desk Shell,72 x 29 x 36 In,Cherry

  • Item # 13F019
  • My Part #
  • Mfr. Model # HBL2101.A1A1
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Desk Shell,72 x 29 x 36 In,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Office Desk Shell
  • Series BL
  • Overall Width 72"
  • Overall Height 29"
  • Overall Depth 36"
  • Number of Pedestals 0
  • Pedestal Location None
  • Number of Drawers 0
  • Pedestal Style None
  • Keyboard Shelf No
  • Color Base Medium Cherry
  • Color Top Medium Cherry
  • Base Material Laminate
  • Top Material Laminate
  • Assembly Easy to Assemble (ETA)
  • Includes Full Height Modesty Panels, Black Grommets, Adjustable Leveling Glides
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products