Skip Content

DG
BASYX BY HON

Office Desk,Manage,60inWx29-1/2inH,Wheat

  • Item # 35YY25
  • My Part #
  • Mfr. Model # HMNG60WKSL.WH.A1
  • Catalog Page # N/A
  • UNSPSC # 56101703
Office Desk,Manage,60inWx29-1/2inH,Wheat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Office Desk
  • Series Manage
  • Overall Width 60"
  • Overall Height 29-1/2"
  • Overall Depth 23-1/2"
  • Number of Pedestals 0
  • Pedestal Location None
  • Number of Drawers 0
  • Pedestal Style None
  • Color Base Ash
  • Color Top Wheat
  • Base Material Steel
  • Top Material Laminate
  • Assembly Easy to Assemble (ETA)
  • Standards ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products