Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Managerial / Midback Chair, 250 lb., Black

  • Item# 14M199
  • Mfr. Model# BSXVL171SB11
  • Catalog Page# 1892
  • UNSPSC# 56101504
Managerial / Midback Chair,250 lb.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $234.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Managers Chair
  • Series VL171
  • Overall Height 38-3/4"
  • Overall Width 25-3/8"
  • Overall Depth 34-1/2"
  • Seat Height Min. 17"
  • Seat Height Max. 21"
  • Seat Width 19"
  • Seat Depth 18"
  • Back Height 22"
  • Back Width 19"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material SofThread Leather
  • Back Material SofThread Leather
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 2"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Pneumatic Seat-Height Adjustment, 360 Degrees Swivel, Tilt, Tilt Tension and Tilt Lock
  • Number of Casters 5
  • Caster Type Hard Floor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.