DG
BASYX BY HON

Lounge,18-19/64 in. H x 25 in. D,Leather

  • Item # 48WM62
  • My Part #
  • Mfr. Model # HVL862.SB11
  • Catalog Page # N/A
  • UNSPSC # 56101504
Lounge,18-19/64 in. H x 25 in. D,Leather close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lounge
  • Series BSXVL860
  • Overall Height 18-19/64"
  • Overall Width 25"
  • Overall Depth 25"
  • Seat Height 17"
  • Seat Width 25"
  • Seat Depth 19"
  • Back Height 15"
  • Back Width 22"
  • Seat Color Black
  • Frame Color Black
  • Seat Material Leather
  • Frame Material Wood
  • Assembled/Unassembled Unassembled
  • Arm Style No Arm
  • Weight Capacity 250 lb.
  • Features Long Lasting, Durable, Upholstered Seat, Lightweight
  • Includes All Necessary Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.