Skip Content

DG
BASYX BY HON

Front Desk Shell,,42 in. D,Espresso

  • Item # 45ME66
  • My Part #
  • Mfr. Model # HBL2111.ESES
  • Catalog Page # N/A
  • UNSPSC # 56101703
Front Desk Shell,,42 in. D,Espresso close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Front Desk Shell
  • Series BL
  • Overall Width 72"
  • Overall Height 29"
  • Overall Depth 42"
  • Number of Pedestals 0
  • Pedestal Location None
  • Number of Drawers 0
  • Pedestal Style None
  • Keyboard Shelf No
  • Color Base Espresso
  • Color Top Espresso
  • Top Material Laminate
  • Handle No
  • Assembly Easy to Assemble (ETA)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products