Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BASYX BY HON

Managerial Chair, 250 lb., Navy

  • Item# 13E924
  • Mfr. Model# BSXVL601VA90
  • Catalog Page# 1892
  • UNSPSC# 56101504
Managerial Chair,250 lb.,Navy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $238.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features swivel/tilt mechanism and adjustable tilt tension.

View More

Technical Specs

  • Item Managers Chair
  • Series VL601
  • Overall Height 44"
  • Overall Width 26-1/2"
  • Overall Depth 27"
  • Seat Height Min. 17"
  • Seat Height Max. 21"
  • Seat Width 21"
  • Seat Depth 17"
  • Back Height 27"
  • Back Width 21"
  • Seat Color Navy Blue
  • Back Color Navy Blue
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 3"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Pneumatic Seat-Height Adjustment
  • Number of Casters 5
  • Caster Type Hard Floor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.