Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Desk Stack-on Hutch w/Door,Medium Cherry

  • Item # 14Y322
  • My Part #
  • Mfr. Model # HBL2180.A1A1
  • Catalog Page # N/A
  • UNSPSC # 56101716
Desk Stack-on Hutch w/Door,Medium Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hutch
  • Type Stack-On
  • Series BL
  • Material Laminate
  • Color Medium Cherry
  • Height 37-1/8"
  • Width 72"
  • Depth 14-5/8"
  • Doors 4
  • Includes Four Doors and Hardware
  • Assembly Required
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms