Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BASYX BY HON

Office Desk, 72 x 29 x 48 In, Mahogany

  • Item# 14Y327
  • Mfr. Model# BSXBL2116LNN
  • Catalog Page# N/A
  • UNSPSC# 56101713
Office Desk,72 x 29 x 48 In,Mahogany close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Office Desks

Technical Specs

  • Item Office Desk
  • Series BL
  • Overall Width 72"
  • Overall Height 29"
  • Overall Depth 48"
  • Number of Pedestals 0
  • Pedestal Location None
  • Number of Drawers 0
  • Keyboard Shelf No
  • Color Base Mahogany
  • Color Top Mahogany
  • Base Material Laminate
  • Top Material Thermally-Fused Laminate
  • Assembly Required
  • Includes (2) Cord Management Grommets in Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms