Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Desk Return Shell,48-1/4 In,Mahogany

  • Item # 14Y309
  • My Part #
  • Mfr. Model # HBL2145.NN
  • Catalog Page # N/A
  • UNSPSC # 56101713
Desk Return Shell,48-1/4 In,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Return Shell
  • Series BL
  • Overall Width 48-1/4"
  • Overall Height 29"
  • Overall Depth 24"
  • Color Base Mahogany
  • Color Top Mahogany
  • Base Material Laminate
  • Top Material Laminate
  • Assembly Required
  • Standards ANSI/BIFMA
  • For Use With Basyx(R) BL Laminate Series Bow Front Desk Shell, Rectangular Desk Shell, Credenza Shell and Credenza Shell with Corner Extension
  • Includes One Cord Management Grommet In The Back Center of Top and One Cord Pass-through Grommet In The Top Center of Modesty Panel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products