Skip Content

DG
BASYX BY HON

Desk Pedestal,2 Drawers,27-3/4 in. H

  • Item # 48WM25
  • My Part #
  • Mfr. Model # HBL2163.ESES
  • Catalog Page # N/A
  • UNSPSC # 56101712
Desk Pedestal,2 Drawers,27-3/4 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Desk Pedestals

Technical Specs

  • Item Desk Pedestal
  • Series BL
  • Configuration Box/Box/File
  • Overall Width 15-5/8"
  • Overall Height 27-3/4"
  • Overall Depth 21-3/4"
  • Number of Drawers 2
  • Color Base Espresso
  • Base Material Laminate
  • Handle Pull
  • Assembly Not Required
  • For Use With Basyx(R) BL Laminate Furniture Series
  • Includes Hangrails
How can we improve our Technical Specifications?

Compliance and Restrictions

None