Skip Content

WG
BASYX BY HON

Desk Pedestal,15-5/8x27-3/4x22 In,Cherry

  • Item # 14Y354
  • My Part #
  • Mfr. Model # HBW2162.HH
  • Catalog Page # N/A
  • UNSPSC # 56101712
Desk Pedestal,15-5/8x27-3/4x22 In,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Pedestal
  • Series BW
  • Overall Width 15-5/8"
  • Overall Height 27-3/4"
  • Overall Depth 22"
  • Number of Drawers 3
  • Color Base Bourbon Cherry
  • Base Material Hardwood Veneer
  • Handle Pull
  • Assembly Not Required
  • Standards ANSI/BIFMA
  • For Use With Basyx(R) BW Veneer Series Credenza Shell, Basyx(R) BW Veneer Series Desk Shell, Basyx(R) BW Veneer Series Return Shell
  • Includes 3 Drawers, Hangrails, Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None