Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Desk Pedestal,27-3/4 In H,Mahogany

  • Item # 13F028
  • My Part #
  • Mfr. Model # HBL2163.NN
  • Catalog Page # N/A
  • UNSPSC # 56101712
Desk Pedestal,27-3/4 In H,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Desk Pedestals

Technical Specs

  • Item Desk Pedestal
  • Series BL
  • Overall Width 15-3/5"
  • Overall Height 27-3/4"
  • Overall Depth 21-3/4"
  • Number of Drawers 2
  • Color Base Mahogany
  • Base Material Wood Laminate
  • Handle Pull
  • Assembly Not Required
  • Standards ANSI/BIFMA
  • For Use With Basyx(R) BL Laminate Series Credenza Shell, Basyx(R) BL Laminate Series Desk Shell, basyx(R) BL Laminate Series Return Shell
  • Includes 2 Drawers, Pencil Tray, Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.