Skip Content

DG
BASYX BY HON

Desk Bridge,47-3/4 in. W,BL Series

  • Item # 45MD68
  • My Part #
  • Mfr. Model # HBL2155.ESES
  • Catalog Page # N/A
  • UNSPSC # 56101703
Desk Bridge,47-3/4 in. W,BL Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Desk Bridge
  • Series BL
  • Overall Width 47-3/4"
  • Overall Height 28-1/2"
  • Overall Depth 23-7/8"
  • Color Base Espresso
  • Color Top Espresso
  • Base Material Laminate
  • Top Material Laminate
  • Assembly Required
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products