Skip Content

DG
BASYX BY HON

Desk Bridge,47-3/4 x 29 x 24 In,Mahogany

  • Item # 14Y313
  • My Part #
  • Mfr. Model # HBL2155.NN
  • Catalog Page # N/A
  • UNSPSC # 56101716
Desk Bridge,47-3/4 x 29 x 24 In,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desk Bridge
  • Series BL
  • Overall Width 47-3/4"
  • Overall Height 28-1/2"
  • Overall Depth 23-7/8"
  • Color Base Mahogany
  • Color Top Mahogany
  • Base Material Laminate
  • Top Material Laminate
  • Assembly Required
  • Standards ANSI/BIFMA
  • For Use With BL Laminate Series Bow Front Desk Shell, Rectangular Desk Shell, Credenza Shell and Credenza Shell with Corner Extension
  • Includes One Cord Management Grommet In Top
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products