Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Credenza Shell,60 in. W x 24 in. D

  • Item # 45MD05
  • My Part #
  • Mfr. Model # HBL2123.ESES
  • Catalog Page # N/A
  • UNSPSC # 56101701
Credenza Shell,60 in. W x 24 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Credenzas

Technical Specs

  • Item Credenza Shell
  • Series BL
  • Overall Width 60"
  • Overall Height 29"
  • Overall Depth 24"
  • Number of Pedestals 0
  • Number of Drawers 0
  • Color Base Espresso
  • Color Top Espresso
  • Top Material Thermal Fused Laminate (TFL)
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.