Skip Content

DG
BASYX BY HON

Conference Table,Rectangle,Laminate

  • Item # 48WM39
  • My Part #
  • Mfr. Model # HBLMT48R.A1A1
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table,Rectangle,Laminate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Conference Tables

Technical Specs

  • Item Conference Table
  • Type Stationary
  • Series basyx by HON
  • Shape Rectangle
  • Width 47-1/2"
  • Height 29-1/2"
  • Length 44"
  • Seats 4
  • Material Laminate
  • Tabletop Finish Medium Cherry
  • Base Finish Medium Cherry
  • Top Thickness 1"
  • Surface Material Thermal Fused Laminate
  • Frame Material Laminate
  • Edge Type Flat
  • Base Type Slab
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None