Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Conference Table,Boat,Espresso,Laminate

  • Item # 48WM37
  • My Part #
  • Mfr. Model # HBLMT48B.ESES
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table,Boat,Espresso,Laminate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conference Table
  • Type Stationary
  • Series basyx by HON
  • Shape Boat
  • Width 47-1/2"
  • Height 29-1/2"
  • Length 44"
  • Seats 4
  • Material Laminate
  • Tabletop Finish Espresso
  • Base Finish Espresso
  • Top Thickness 1"
  • Surface Material Thermal Fused Laminate
  • Frame Material Laminate
  • Edge Type Flat
  • Base Type Slab
  • Assembly Easy to Assemble (ETA)
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.