DG
BASYX BY HON

Coffee Table, Mahogany, 16 In

  • Item # 16V116
  • My Part #
  • Mfr. Model # HBLH3160.N
  • Catalog Page # N/A
  • UNSPSC # 56101519
Coffee Table, Mahogany, 16 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coffee Table
  • Tabletop Color Mahogany
  • Width 42"
  • Depth 20"
  • Height 16"
  • Shape Rectangular
  • Surface Material Laminate
  • Frame Color Mahogany
  • Top Thickness 1
  • Series Occasional Tables
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.