DG
BASYX BY HON

Black Soft Leather Executive Chair 29" Back Height, Arm Style: Fixed

  • Item # 14M181
  • My Part #
  • Mfr. Model # HVL105.SB11
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Soft Leather Executive Chair 29" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Soft Leather
  • Back Material Soft Leather
  • Nominal Seat Height Range 18" to 20"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 20"
  • Back Height 29"
  • Arm Style Fixed
  • Caster Type Hard Floor
  • Overall Height 45-3/4"
  • Overall Width 25"
  • Overall Depth 27-1/2"
  • Seat Width 21"
  • Seat Depth 20"
  • Back Width 21"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 1/2"
  • Series VL105
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Polished
  • Features Highback, Pneumatic Seat-Height Adjustment, 360 Degrees Swivel, Tilt, Tilt Tension and Tilt Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.