Skip Content

DG
BASYX BY HON

Black Mesh Managers Chair 20" Back Height, Arm Style: Adjustable

  • Item # 13E931
  • My Part #
  • Mfr. Model # HVL551.VB10
  • Catalog Page # N/A
  • UNSPSC # 56101504
Manager Chair,Fabric,Black,18-22"Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Managerial Chairs
  • Item Managers Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Mesh
  • Seat Material Fabric
  • Back Material Mesh
  • Nominal Seat Height Range 18" to 22"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 22"
  • Back Height 20"
  • Arm Style Adjustable
  • Caster Type Hard Floor
  • Overall Height 39-3/4"
  • Overall Width 26"
  • Overall Depth 29"
  • Seat Width 20"
  • Seat Depth 17"
  • Back Width 20"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Series Mid-Back Task
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Pneumatic Seat-Height Adjustment, 360 Degrees Swivel, Tilt, Tilt Tension and Tilt Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms