Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BASYX BY HON

Black Mesh Executive Chair 24" Back Height, Arm Style: Adjustable

  • Item # 14M207
  • My Part #
  • Mfr. Model # HVL702.MM10
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Mesh Executive Chair 24" Back Height, Arm Style: Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Mesh
  • Seat Material Fabric
  • Back Material Mesh
  • Nominal Seat Height Range 19" to 24"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19"
  • Seat Height Max. 24"
  • Back Height 24"
  • Arm Style Adjustable
  • Caster Type Hard Floor
  • Overall Height 40-1/2"
  • Overall Width 26-1/2"
  • Overall Depth 26-1/2"
  • Seat Width 21"
  • Seat Depth 20"
  • Back Width 20"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Series High-Back Task
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Highback, Pneumatic Seat-Height Adjustment, 360 Degrees Swivel, Dual-Action Synchro-Tilt, Tilt Tension and Tilt Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms