Skip Content

DG
BASYX BY HON

Black Mesh Desk Chair 17" Back Height, Arm Style: No Arm

  • Item # 14Z823
  • My Part #
  • Mfr. Model # HVL302.MM10
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Mesh,Black,19-19" Seat Ht,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Mesh
  • Seat Material Mesh
  • Back Material Mesh
  • Nominal Seat Height Range 19" to 19"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19"
  • Seat Height Max. 19"
  • Back Height 17"
  • Arm Style No Arm
  • Caster Type Carpet
  • Overall Height 32-1/2"
  • Overall Width 21-1/2"
  • Overall Depth 22"
  • Seat Width 19"
  • Seat Depth 18"
  • Back Width 19"
  • Number of Casters 4
  • Number of Glides 0
  • Cushion Thickness 2"
  • Series Multi-Purpose Stacking Chair
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Contoured Back
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms