DG
BASYX BY HON

Black Leather Side Chair 16" Back Height, Arm Style: Fixed

  • Item # 48WM58
  • My Part #
  • Mfr. Model # HVL693.SB11
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Leather Side Chair 16" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Side Chairs
  • Item Side Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 18" to 18"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 18"
  • Back Height 16"
  • Arm Style Fixed
  • Caster Type Rubber Glides
  • Overall Height 33-1/2"
  • Overall Width 24-3/4"
  • Overall Depth 26"
  • Seat Width 20"
  • Seat Depth 18"
  • Back Width 21"
  • Number of Casters 0
  • Number of Glides 4
  • Cushion Thickness 4"
  • Back Color Black
  • Base Style Sled
  • Base Material Steel
  • Base Color Black
  • Features Sled-Base, Lumbar Support, Padded Armrest, Upholstered/Curved Arm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.