Skip Content

DG
BASYX BY HON

Black Leather Executive Chair 28" Back Height, Arm Style: Fixed

  • Item # 48WM61
  • My Part #
  • Mfr. Model # HVL844.N.SB11
  • Catalog Page # N/A
  • UNSPSC # 56101504
Exec Chair,Leather,Black,18-21" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 18" to 21"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 21"
  • Back Height 28"
  • Arm Style Fixed
  • Caster Type Hard Floor
  • Overall Height 47-3/8"
  • Overall Width 28"
  • Overall Depth 30"
  • Seat Width 21"
  • Seat Depth 19"
  • Back Width 21"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 5"
  • Series High-Back Executive
  • Back Color Black
  • Base Style 5-Star
  • Base Material Wood
  • Base Color Bourbon Cherry
  • Features Pneumatic Seat-Height Adjustment, Highback, Padded Back, Lumbar Support, Button Tufted, Contoured, Upholstered Seat/Back, Waterfall Seat Edge, Padded Armrest, 360 Degrees Swivel, Tilt, Tilt Tension, Tilt Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None