DG
BASYX BY HON

Black Leather Executive Chair 27" Back Height, Arm Style: Fixed

  • Item # 14M179
  • My Part #
  • Mfr. Model # HVL691.SP11
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Leather Executive Chair 27" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 19" to 22"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19"
  • Seat Height Max. 22"
  • Back Height 27"
  • Arm Style Fixed
  • Caster Type Hard Floor
  • Overall Height 47-1/4"
  • Overall Width 27"
  • Overall Depth 28-3/4"
  • Seat Width 22"
  • Seat Depth 18"
  • Back Width 22"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 4"
  • Series High-Back Executive
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Highback
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.