Skip Content

DG
BASYX BY HON

BL U-Shape Workstation, Overall Height 29", Overall Width 72", Overall Depth 108"

  • Item # 48WM42
  • My Part #
  • Mfr. Model # HBLUPP72108ES
  • Catalog Page # N/A
  • UNSPSC # 56101703
U-Shape Workstation,108 in. D,Laminate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item U-Shape Workstation
  • Series BL
  • Overall Width 72"
  • Overall Height 29"
  • Overall Depth 108"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Number of Drawers 5
  • Pedestal Style Full
  • Keyboard Shelf No
  • Color Base Espresso
  • Color Top Espresso
  • Base Material Laminate
  • Top Material Thermofused Laminate
  • Handle No
  • Assembly Required
  • Includes Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products