Skip Content
TP
BASYX BY HON

76" x 60" x 39-7/8" Manage Series Office Workstation, Chestnut

  • Item # 22XW20
  • Mfr. Model # HMLDPFO7660C
  • Catalog Page # N/A
  • UNSPSC # 56101703
76" x 60" x 39-7/8" Manage Series Office Workstation, Chestnut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,136.08 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 282.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Office Workstation
  • Series Manage
  • Overall Width 76"
  • Overall Height 39-7/8"
  • Overall Depth 60"
  • Number of Pedestals 1
  • Pedestal Location Left and Right
  • Number of Drawers 5
  • Pedestal Style Freestanding
  • Keyboard Shelf No
  • Color Base Chestnut
  • Color Top Chestnut
  • Base Material Melamine
  • Top Material Melamine
  • Assembly Required
  • Includes (1) Worksurface, (1) 2-Drawer File Center, (1) Overhead Storage, (1) Pedestal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.